Shop All Wire Markers
Brady
Wire Markers, Legend 189, Black/White, PK25
Mfr # WM-189-PK
Zoro # G4687956
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 189
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-189-PK
- Zoro # G4687956
- UPC # 66282090936
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 189 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 189,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Brown, 1-3/4"H (74/40 KA BROWN)
- LYLE Loading & Unloading Zone Sign, 18" x 12, T1-2278-HI_12x18 (T1-2278-HI_12x18)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Glove, 6 mil Palm, Nitrile, Powder-Free, M (8), 500 PK, Purple (50602)
- GEORGIA BOOT Lace-to-Toe GORE-TEX Waterproof 200G Insulated Work Boot, 13W (G8040)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-6 (PWC-PK-6)
- BRADY White Polyester Wire Marker, THT-18-422-3 (THT-18-422-3)
- BRADY White Polyester Wire Marker, THT-7-7546-3 (THT-7-7546-3)
- BRADY 2" x 1-1/4" Black Wire Marking Sleeves, B33D-750-2-342BK (B33D-750-2-342BK)
- BRADY Clip Sleeve Wire Mrkrs, 5, Blk/Wht, PK10, SCN09-5 (SCN09-5)
- BRADY Wire Marker Book, Write-On, Self-Adhesive (PWS-PK-14)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, TMM-50-99-PK (TMM-50-99-PK)
- Brady Wire Markers