Shop All Wire Markers
Brady
Wire Markers, Legend 188, Black/White, PK25
Mfr # WM-188-PK
Zoro # G4687965
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 188
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-188-PK
- Zoro # G4687965
- UPC # 66282090935
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 188 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 188,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Strong Locker, 22 x 29 x 4 In, Royal Blue (PCSL29596IMP)
- OPTIC MAX Amber Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140A)
- SIGNMISSION OSHA Notice Sign, 5" Height, 7" Width, Elevator Machine Room Authorized Personnel Sign, Landscape (OS-NS-D-57-L-11729)
- SIGNMISSION Florida Equine, Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-25173 (A-1824-25173)
- BRADY 2" x 1" White Label, Polyester (THT-17-423-3)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-0-PK (WM-0-PK)
- BRADY White Polyester Wire Marker, THT-7-7546-3 (THT-7-7546-3)
- BRADY 4" x 2" White Label, Paper (THT-55-424-1)
- BRADY Silver Polyester Wire Marker, THT-17-434-3 (THT-17-434-3)
- BRADY White Polypropylene Wire Marker, THT-19-449-1 (THT-19-449-1)
- SEYMOUR MIDWEST Seymour 20-379 20 oz. Fluorescent Pink 3 Series Inverted Wb Marker (43281008402)
- Brady Electrical Labels