Shop All Wire Markers
Brady
Wire Markers, Legend 185, Black/White, PK25
Mfr # WM-185-PK
Zoro # G4687971
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 185
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-185-PK
- Zoro # G4687971
- UPC # 66282090932
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 185 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 185,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY HMIG Label, Paper, 3-7/8 In. W, PK100 (20035LS)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWH5X002500)
- FULHAM Exit Sign, Green Letter Color, 3.40W, LED (FHEC35G)
- ACCUFORM COLOR CODED MARKERS 1 in x 4 in COLOR MRB413MGSL (MRB413MGSL)
- BRADY White Polyester Wire Marker, THT-18-483-1.5-SC (THT-18-483-1.5-SC)
- BRADY Wire Markers, Legend T1, Black/White, PK25, WM-T1-PK (WM-T1-PK)
- BRADY Porta-Pack Wire Markers, Z, Blk/Wht, PK10 (PWM-Z)
- BRADY Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN09-B (SCN09-B)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-6-PK (WM-6-PK)
- BRADY White Polyimide Wire Marker, THT-103-729-10 (THT-103-729-10)
- DYMO RHINO (R) Heat Shrink Tube Label 3/4" x 60"H, Black on Yellow (18058)
- Brady Electrical Labels