Shop All Wire Markers
Brady
Wire Markers, Legend 18, Black/White, PK25, TMM-18-PK
Mfr # TMM-18-PK
Zoro # G4690141
product price: $73.59
/pk 25, $2.94/ea
$73.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 18
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # TMM-18-PK
- Zoro # G4690141
- UPC # 66282090444
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Minature Legend Wire Marking Card |
Legend | 18 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 18,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Print-On Hook Material Label (M21-500-414)
- KASK FF Mesh Visor Carrier, For Zenith Helmet (WAC00010)
- HONEYWELL MILLER Cross Arm Strap, Temporary, 400 lb. (8185/6FTGN)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 30 ft. Black/Yellow Belt (WMX160-BK-BYD-M-M-300)
- BRADY White Paper Wire Marker, THT-77-402-1.4 (THT-77-402-1.4)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-22-361-5 (LAT-22-361-5)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-125-149-PK (WM-125-149-PK)
- BRADY Clip Sleeve Wire Mrkrs, T, Blk/Wht, PK10 (SCN13-T)
- BRADY Wire Markers, Legend A, Black/White, PK25, TWM-A-PK (TWM-A-PK)
- BRADY White Polyester Wire Marker, THT-19-7546-1 (THT-19-7546-1)
- PANDUIT P1cass, Self-Lamlbl, Vyl, .50" x 1.25" (S050X125VAC)
- Brady Wire Markers