Shop All Wire Markers
Brady
Wire Markers, Legend 175-199, Blk/Wht, PK25
Mfr # WM-175-199-PK
Zoro # G4692086
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 175 to 199
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-175-199-PK
- Zoro # G4692086
- UPC # 66282090920
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Consecutive Number Wire Marker |
Legend | 175 to 199 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 175-199,Blk/Wht,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Safety Vest, ANSI Class 2, L/XL Size (24175)
- STRANCO Die-Cut Refl. Number Label, 4, 3In H, PK5 (DWR-3-4-5)
- NASCO Reflective Rain Bib Overall, L, 40" to 42 (1801TN101)
- OBERON Hi-Vis FR/ARC-Rated 7.5 oz 88/12 Safety Vest, Snap Closure, Hi-Vis Yellow, XL (ZFA106-XL)
- BRADY Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN09-B (SCN09-B)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK10, SCN10-2 (SCN10-2)
- BRADY Silver Polyester Wire Marker, THT-6-486-10 (THT-6-486-10)
- BRADY Silver Polyester Wire Marker, THT-21-438 (THT-21-438)
- BRADY Wire Markers, Legend GND, Black/White, PK25, TWM-GND-PK (TWM-GND-PK)
- BRADY Wire Markers, Legend 5, Black/White, PK25, TWM-5-PK (TWM-5-PK)
- MUTUAL INDUSTRIES Fire Hydrant Marker (Snow) (17707)
- Brady Wire Markers