Shop All Wire Markers
Brady
Wire Markers, Legend 16, Black/White, PK25, TMM-16-PK
Mfr # TMM-16-PK
Zoro # G4690169
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 16
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # TMM-16-PK
- Zoro # G4690169
- UPC # 66282090441
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Minature Legend Wire Marking Card |
Legend | 16 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 16,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Banding Tape, Yellow, 1 In. W, 90 ft. L (36301)
- TINGLEY Pylon Metatarsal Guard Boot, M 8/W 10, PR (MB916B.08)
- 3M Hard Hat Mounted Ear Muffs, 21 dB, Peltor X1, Orange (X1P5E)
- MOLDEX Disposable Uncorded Ear Plug Dispenser Refill, Bullet Shape, 33 dB, 500 Pairs, Assorted (6704)
- BRADY 3" White Paper Label, THT-19-424-1 (THT-19-424-1)
- BRADY Wire Markers, Legend 12, Black/White, PK25, HH-12-PK (HH-12-PK)
- BRADY ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 2 Pack of 300 Each, 300PK (SCN07-2)
- BRADY White Tedlar(R) Wire Marker, THT-1-437-10 (THT-1-437-10)
- BRADY Wire Marker, Rectangle, White, 19/32" W (BM-15-390)
- BRADY 2" x 7/16" White Label, Irradiated Polyolefin, PS-250-2-WT (PS-250-2-WT)
- BRADY Write On Wire Marker, Nylon White, LAT-40-799-5 (LAT-40-799-5)
- Brady Electrical Labels