Shop All Wire Markers
Brady
Wire Markers, Legend 16, Black/White, PK25, HH-16-PK
Mfr # HH-16-PK
Zoro # G4691228
$58.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 16
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 221°F
- Label Type Harsh Environment, Heat Resistant, Permanent Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # HH-16-PK
- Zoro # G4691228
- UPC # 66282090220
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 16 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 221°F |
Label Type | Harsh Environment, Heat Resistant, Permanent Adhesive |
Description
Wire Markers,Legend 16,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Fire Extinguisher Sign, 14"X10", WHT/R (90383)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, M, Button (SLU2NV RG M)
- BRADY Blk Tag, 2 x 2 In, Brs, Sq, 3/16 In, PK25 (23213)
- BRADY Label, 1/2 in W, Indoor, White (M6C-500-483)
- BRADY Porta-Pack Wire Markers, Assorted, PK10 (PWM-A-Z,0-15)
- BRADY Alphabetical Vinyl Cloth Upper Case Wire Marking Cards, B 900 Total, 25PK (WM-B-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-9-PK (WM-9-PK)
- BRADY 1-13/64" x 1-1/2", Laminating Wire and Cable Markers, Write On Legend, White on Translucent (LAT-35-361-2.5)
- BRADY Wire Markers, Legend 0, Black/White, PK25, WM-0-SC-PK (WM-0-SC-PK)
- BRADY White Polyester Wire Marker, THT-36-473-10 (THT-36-473-10)
- BRADY Silver Polyester Wire Marker, THT-53-486-3 (THT-53-486-3)
- Brady Wire Markers