Shop All Wire Markers
Brady
Wire Markers, Legend 15, Black/White, PK25, TMM-15-PK
Mfr # TMM-15-PK
Zoro # G4690178
product price: $73.59
/pk 25, $2.94/ea
$73.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 15
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # TMM-15-PK
- Zoro # G4690178
- UPC # 66282090440
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Minature Legend Wire Marking Card |
Legend | 15 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 15,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Western Boot Steel Work Boot, Brown (SE4570)
- ZORO SELECT Prot Eyewear Disp, Case W/ Door, Clr, PETG (4GMR7)
- KAREWEAR Finger Guards, Grain Leather, M, PK10 (TX 7008 PK M)
- TALON TRAX Size 10 Men's Steel Rubber Boot, Blue (445L32)
- BRADY Clip Sleeve Wire Mrkrs, L, Blk/Wht, PK10, SCN13-L (SCN13-L)
- BRADY 2" x 1" White Label, Polyester (THT-17-423-3)
- BRADY White Polypropylene Wire Marker, THT-76-425-1 (THT-76-425-1)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-1 (PWC-PK-1)
- BRADY White Polyester Wire Marker, THT-36-422-10 (THT-36-422-10)
- BRADY Porta-Pack Wire Markers, 15, Blk/Wht, PK10 (PWM-15)
- GARDNER BENDER Wire Markers (numbers 1-45) (42-029)
- Brady Wire Markers