Shop All Wire Markers
Brady
Wire Markers, Legend 15, Black/White, PK25, HH-15-PK
Mfr # HH-15-PK
Zoro # G4691237
$62.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 15
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 221°F
- Label Type Harsh Environment, Heat Resistant, Permanent Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # HH-15-PK
- Zoro # G4691237
- UPC # 66282090219
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 15 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 221°F |
Label Type | Harsh Environment, Heat Resistant, Permanent Adhesive |
Description
Wire Markers,Legend 15,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Lens Covers, PK100 (7899-100)
- HAWS 12 Gauge Galvanized Steel (3202)
- PYRAMEX Value Cowhide Leather Driver with Keystone Thumb, Size L, 12PK (GL2001KL)
- LABELMASTER Non-Flammable Gas Label, PK50 (HML4S)
- BRADY 2" x 7/16", White Wire Marker, Wire Sleeve, PS-250-2-WT-S (PS-250-2-WT-S)
- BRADY 3" White Paper Label, THT-19-424-1 (THT-19-424-1)
- BRADY Wire Markers, Legend 11, Black/White, PK25, HH-11-PK (HH-11-PK)
- BRADY White Wire Wrap Wire Marker Tape, THT-106-472 (THT-106-472)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN45-2 (SCN45-2)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-2 (PS-187-2-WT-2)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1 to 30, 10PK (PWM-PK-11)
- Brady Wire Markers