Shop All Wire Markers
Brady
Wire Markers, Legend 14, Black/White, PK25, HH-14-PK
Mfr # HH-14-PK
Zoro # G4691246
product price: $62.39
/pk 25, $2.50/ea
$62.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 14
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 221°F
- Label Type Harsh Environment, Heat Resistant, Permanent Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HH-14-PK
- Zoro # G4691246
- UPC # 66282090218
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 14 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 221°F |
Label Type | Harsh Environment, Heat Resistant, Permanent Adhesive |
Description
Wire Markers,Legend 14,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female Swivel Pin Lug Brass, NST 1-1/2" (DFP1515F)
- NMC Four Digit 1993 Placard, Pk25, Material: Unrippable Vinyl (DL400UV25)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, M, 400 PK, Black (HM2021832002-BK-M)
- TOP TAPE & LABEL. Self-Adhesive Anti-Slip Floor Tape in Rolls - 2Wx60'L Roll - Black/Yellow Stripes (SG3902YB)
- BRADY Porta-Pack Wire Marker Book Legend: 1, 2, 3, A, B, C, T1, T2, T3, L1, L2, L3, 10PK (PWM-PK-9)
- BRADY Clip Sleeve Wire Mrkrs, 8, Blk/Wht, PK10, SCN09-8 (SCN09-8)
- BRADY Yellow Wire Wrap Wire Marker Tape (THT-1-472-10-YL)
- BRADY White Polyester Wire Marker, THT-106-423 (THT-106-423)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-15 (SCNC-15)
- BRADY White Polyester Wire Marker, THT-15-473-2.5 (THT-15-473-2.5)
- PANDUIT Mrkrcards, Vyl, Blank, 1.0"x3.0", 60mar, Wht (PSCB-3Y)
- Brady Electrical Labels