Shop All Wire Markers
Brady
Wire Markers, Legend 133-165, Blk/Wht, PK25
Mfr # TMM-133-165-PK
Zoro # G4692530
product price: $68.99
/pk 25, $2.76/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 133 to 165
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Cable & Wire Marking, Machine Tool Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # TMM-133-165-PK
- Zoro # G4692530
- UPC # 66282090438
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Consecutive Numbers Miniature Wire Marker |
Legend | 133 to 165 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Cable & Wire Marking, Machine Tool Label |
Description
Wire Markers,Legend 133-165,Blk/Wht,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® Chill-Its® 6500 Wrist Sweatband, Black, One Size (12402)
- CONDOR Disposable Lab Coat, 2XL, White, PK30 (32KF60)
- CALLOWAY MILLS Black, 22 W x 48 L (900222248)
- KIDDE Emergency Escape Ladder, Window Mount, 2 Stories, Steel, 13 ft Length, 1000 lb Load Capacity (468093)
- BRADY White Polyester Wire Marker, THT-36-422-10 (THT-36-422-10)
- BRADY White Polypropylene Wire Marker, THT-19-449-1 (THT-19-449-1)
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- BRADY White Polyester Wire Marker, THT-19-459-1 (THT-19-459-1)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, PS-500-150-WT-S (PS-500-150-WT-S)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-N-Z (SCN10-N-Z)
- BRADY Wire Marker, Rectangle, White, 19/32" W (M6-15-390)
- Brady Electrical Labels