Shop All Wire Markers
Brady
Wire Markers, Legend 13, Black/White, PK25, WM-13-SC-PK
Mfr # WM-13-SC-PK
Zoro # G4688288
product price: $56.29
/pk 25, $2.25/ea
$56.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 13
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-13-SC-PK
- Zoro # G4688288
- UPC # 66282090867
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Scored Wire Marking Card |
Legend | 13 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 13,Black/White,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, Black (SAS-66584)
- BRADY 1/2" x 13/64" White Label, Polyester (PTL-5-423)
- ARIAT Size 12 Men's Wellington Boot Composite Work Boot (10020094)
- GASCO Calibration Gas, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-114)
- BRADY Porta-Pack Wire Markers, Assorted, PK10 (PWM-A-Z,0-15)
- BRADY Silver Polyester Wire Marker, THT-21-438 (THT-21-438)
- BRADY Wire Marker, Preprintd, Self-Adhesive, PK25, AF-1-33-PK (AF-1-33-PK)
- BRADY White Paper Wire Marker, THT-55-402-3 (THT-55-402-3)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-03 (SCNC-03)
- BRADY 1/4" x 1/4" White Label, Polyester (THT-11-423-10)
- BRADY 3" x 2" White Label, Polyester (THT-19-423-1)
- Brady Wire Markers