Shop All Wire Markers
Brady
Wire Markers, Legend 120V, Blk/Wht, PK25
Mfr # WM-120V-PK
Zoro # G4688455
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 120V
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-120V-PK
- Zoro # G4688455
- UPC # 66282090831
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Wire Marker |
Legend | 120V |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 120V,Blk/Wht,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Firefighters Gloves, L, Pigskin Lthr, PR (5280 L)
- GRASSWORXLLC WIP YOUR PAW BLK 18""X30"" (10372042)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP1-120R)
- FARADAY BELL 120V-AC HORNS, SIRENS AND BUZZER (4496B62112060)
- BRADY 1-1/2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White (PS-125-150-WT-S)
- BRADY 2" x 7/16", White Wire Marker, Wire Sleeve, PS-250-2-WT-S (PS-250-2-WT-S)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK50, SCN23-2 (SCN23-2)
- BRADY Wire Sleeve, 1 43/64 in W, 1 2/3 in L (PSHT-1000-1-WT)
- BRADY Clip Sleeve Wire Mrkrs, 4, Blk/Wht, PK10, SCN09-4 (SCN09-4)
- BRADY White Paper Wire Marker, THT-55-408-1 (THT-55-408-1)
- BRADY 3" x 2" Silver Label, Metalized Polyester (THT-19-428-1)
- Brady Electrical Labels