Shop All Wire Markers
Brady
Wire Markers, Legend 12, Black/White, PK25, TMM-12-PK
Mfr # TMM-12-PK
Zoro # G4690205
product price: $69.99
/pk 25, $2.80/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 12
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # TMM-12-PK
- Zoro # G4690205
- UPC # 66282090436
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Minature Legend Wire Marking Card |
Legend | 12 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 12,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Low Profile Spill Berm (2052)
- PYRAMEX Ridgeline Cap Style Vented Four Point Ratchet Hard Hat (HP44110V)
- RACK’EM RACKS RackEm Racks 3016 English MSDS Station 1.5 in. Ring - Holds 275-300 sheets (3016)
- DURO Calibration Labels, 1x2inch, Adhesive (ISO Calibration Roll of Labels)
- BRADY 1" x 7/16" Yellow Wire Marker, Wire Sleeve (3PS-250-2-YL-2)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, PS-187-2-WT (PS-187-2-WT)
- BRADY White Vinyl Wire Marker, THT-17-351-3 (THT-17-351-3)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-1 (LAT-18-361-1)
- BRADY Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK10, SCN09-3 (SCN09-3)
- BRADY Wire Markers, Legend 1 to 3, Blk/Wht, PK25, WM-1-3-PK (WM-1-3-PK)
- PANDUIT Pre-Printed Clip-On WM, Non-Adhesive Ace (PCA13-0-9)
- Brady Wire Markers