Shop All Wire Markers
Brady
Wire Markers, Legend 12, Black/White, PK25, HH-12-PK
Mfr # HH-12-PK
Zoro # G4691261
product price: $64.25
/pk 25, $2.57/ea
$64.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 12
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 221°F
- Label Type Harsh Environment, Heat Resistant, Permanent Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HH-12-PK
- Zoro # G4691261
- UPC # 66282090215
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 12 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 221°F |
Label Type | Harsh Environment, Heat Resistant, Permanent Adhesive |
Description
Wire Markers,Legend 12,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO No Cell Phones Sign 8.5" x 12", 10PK (A20618)
- ESS Tear Off Lens Covers, PK6 (740-0135)
- SALISBURY Blanket Canister, 1-2 36In Blankets (P2)
- RED KAP Mens Dungaree Jean (PD80PW 33 34)
- BRADY White Polypropylene Wire Marker, THT-5-425-10 (THT-5-425-10)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN09-A (SCN09-A)
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK10, SCN09-6 (SCN09-6)
- BRADY Porta-Pack Wire Mkrs, L1-L3, Blk/Wht, PK10 (PWM-L1-L3)
- BRADY Wire Marker Book, Write-On, Laminatng, PK10 (PWC-PK-36)
- BRADY White on Translucent Vinyl Wire Marker, THT-10-427-1.5-SC (THT-10-427-1.5-SC)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-125-149-PK (WM-125-149-PK)
- Brady Electrical Labels