Shop All Wire Markers
Brady
Wire Markers, Legend 12, Black/Silver, PK25
Mfr # AF-12-PK
Zoro # G4691578
product price: $63.99
/pk 25, $2.56/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 12
- Color Black on Silver
- Material Aluminum Foil
- Temp. Range -40°F to 266°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # AF-12-PK
- Zoro # G4691578
- UPC # 66282090086
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 12 |
Color | Black on Silver |
Material | Aluminum Foil |
Temp. Range | -40°F to 266°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 12,Black/Silver,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH ExSgn Retrofit Kit, Drct Wr, 4.5, Wht, LED (ZXE-5000-DB)
- SEE ALL INDUSTRIES Floor Safety Sign, 20 in H, 12 in W, Plastic, Triangle, English, TP-DO NOT (TP-DO NOT)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Orange/Yellow, Spandex, Neoprene (EXO-HZA-04-L)
- MCR SAFETY 18" Chemical Resistant Gloves, Neoprene, L, 1 PR (6948)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-1 (LAT-16-361-1)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-A-Z-PK (WM-A-Z-PK)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-1-PK (WM-1-PK)
- BRADY Wire Markers, Legend 6, Black/White, PK25, HH-6-PK (HH-6-PK)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN15-A (SCN15-A)
- BRADY Wire Markers, Legend X1, Black/White, PK25, WM-X1-PK (WM-X1-PK)
- BRADY White Paper Wire Marker, THT-55-408-1 (THT-55-408-1)
- Brady Wire Markers