Shop All Wire Markers
Brady
Wire Markers, Legend 11, Black/White, PK25, WM-11-SC-PK
Mfr # WM-11-SC-PK
Zoro # G4688470
product price: $56.99
/pk 25, $2.28/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 11
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-11-SC-PK
- Zoro # G4688470
- UPC # 66282090826
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Scored Wire Marking Card |
Legend | 11 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 11,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Rescue Gloves, XL, Red, PR (355-11)
- ALLEN CO Granite River Men's Felt Sole Wading Boots, Size 10, Gray (15740)
- WINCO Wet Floor Caution Sign (WCS-25)
- 5.11 Taclite Pro Shirt, Black, L (72175)
- BRADY White Paper Wire Marker, THT-18-402-5.2 (THT-18-402-5.2)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-2-PK (WM-2-PK)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-2.5 (LAT-17-361-2.5)
- BRADY 3" x 1" White Label, Ultra Aggressive Polyester (THT-18-483-3)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-500-2-WT-2 (3PS-500-2-WT-2)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-15-361-5 (LAT-15-361-5)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-BL (SDR-BL)
- Brady Wire Markers