Shop All Wire Markers
Brady
Wire Markers, Legend 11, Black/White, PK25, HH-11-PK
Mfr # HH-11-PK
Zoro # G4691270
product price: $73.89
/pk 25, $2.96/ea
$73.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 11
- Color Black on White
- Material Cloth
- Temp. Range -40°F to 221°F
- Label Type Harsh Environment, Heat Resistant, Permanent Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HH-11-PK
- Zoro # G4691270
- UPC # 66282090214
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 11 |
Color | Black on White |
Material | Cloth |
Temp. Range | -40°F to 221°F |
Label Type | Harsh Environment, Heat Resistant, Permanent Adhesive |
Description
Wire Markers,Legend 11,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Blue, 100 PK (18-30001)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0048YB)
- MECHANIX WEAR CarbonX Level 1 Fire Retardant Gloves, 2XL, Black, PR (CXG-L1 XXLRG)
- SAFETY ZONE Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 10 PK, Black (SZNGNEPSMKCT)
- BRADY Wire Markers, Legend 34 to 66, Blk/Wht, PK5 (WM-34-66-VP)
- BRADY Clip Sleeve Wire Mrkrs, 7, Blk/Wht, PK50, SCN23-7 (SCN23-7)
- BRADY 21/32" x 13/64" White Label, Polyester (THT-14-423-10)
- BRADY White Polyester Wire Marker, THT-12-423-10 (THT-12-423-10)
- BRADY Wire Marker, Write-On, Self-Laminatng, PK25, SLFW-750-PK (SLFW-750-PK)
- BRADY Wire Sleeve, 1 43/64 in W, 1 2/3 in L (PSHT-1000-1-WT)
- GARDNER BENDER Wire Markers (numbers 1-45) (42-029)
- Brady Electrical Labels