Shop All Wire Markers
Brady
Wire Markers, Legend 11, Black/Silver, PK25
Mfr # AF-11-PK
Zoro # G4691587
$65.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 11
- Color Black on Silver
- Material Aluminum Foil
- Temp. Range -40°F to 266°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # AF-11-PK
- Zoro # G4691587
- UPC # 66282090081
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 11 |
Color | Black on Silver |
Material | Aluminum Foil |
Temp. Range | -40°F to 266°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 11,Black/Silver,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465U21 (465U21)
- VIKING BT Element Jacket, Solid, Dusk, M (240D-M)
- STRANCO Vehicle Placard, Flammable w Pictogram (DOTP-0034-PS)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Black (82769)
- BRADY 3" x 2" White Label, Polyester (THT-19-423-1)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-0-PK (WM-0-PK)
- BRADY White Paper Wire Marker, THT-77-402-1.4 (THT-77-402-1.4)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-5 (LAT-16-361-5)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-6-PK (WM-6-PK)
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-S (PS-187-2-WT-S)
- BRADY Wire Markers, Legend 6, Black/White, PK25, WM-6-SC-PK (WM-6-SC-PK)
- Brady Wire Markers