Shop All Wire Markers
Brady
Wire Markers, Legend 100-132, Blk/Wht, PK25
Mfr # TMM-100-132-PK
Zoro # G4692549
product price: $80.59
/pk 25, $3.22/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 100 to 132
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Cable & Wire Marking, Machine Tool Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # TMM-100-132-PK
- Zoro # G4692549
- UPC # 66282090434
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Consecutive Numbers Miniature Wire Marker |
Legend | 100 to 132 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Cable & Wire Marking, Machine Tool Label |
Description
Wire Markers,Legend 100-132,Blk/Wht,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Back-Up Fall Protection Kit 50' (8021NSET50)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 14, Brown, PR (A7896)
- GVS-RPB RPB Safety Nova 2000 Inner Bib (NV2012)
- AIGNER INDEX Magnetic Roll, 3in (MX-300)
- BRADY Heat Shrink Tube 1/4" x 2"H, White, Pk70 (PSPT-125-2-WT-R)
- BRADY White Polyester Wire Marker, THT-7-422-3 (THT-7-422-3)
- BRADY 3" x 2" Silver Label, Metalized Polyester (THT-19-428-1)
- BRADY Wire Markers, Legend 12, Black/White, PK25, HH-12-PK (HH-12-PK)
- BRADY Wire Marker Book, Write-On, Self-Adhesive (PWS-PK-14)
- BRADY Wire Markers, NEMA, Color White, PK25 (TWM-COL-WT-PK)
- PANDUIT Card Label, Polyester, Earth (Ground) sy (PESS-C-ES)
- Brady Wire Markers