Shop All Wire Markers
Brady
Wire Markers, Legend 10, Black/Silver, PK25
Mfr # AF-10-PK
Zoro # G4691596
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 10
- Color Black on Silver
- Material Aluminum Foil
- Temp. Range -40°F to 266°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # AF-10-PK
- Zoro # G4691596
- UPC # 66282090079
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Card |
Legend | 10 |
Color | Black on Silver |
Material | Aluminum Foil |
Temp. Range | -40°F to 266°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 10,Black/Silver,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Size 13 Unisex Steel Rubber Boot, Black/Yellow (VW42-13)
- ANSELL Mega Texture, Nitrile Disposable Gloves, 5.1 mil Palm, Nitrile, Powder-Free, L, 100 PK, Orange (93256)
- TOUGH DUCK Insulated Coverall NY S (712111)
- GLOBAL EQUIPMENT 30" Solar Powered Flashing LED Stop Sign, Octagon (NK-Stop)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-6 (PWC-PK-6)
- BRADY White Tedlar(R) Wire Marker, THT-21-437 (THT-21-437)
- BRADY 2" x 1-1/4" Black Wire Marking Sleeves, B33D-750-2-342BK (B33D-750-2-342BK)
- BRADY Wire Markers, Legend 2, Black/White, PK25, HH-2-PK (HH-2-PK)
- BRADY Silver Polyester Wire Marker, THT-17-434-3 (THT-17-434-3)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN18-2 (SCN18-2)
- BRADY White Polyester Wire Marker, THT-1-473-10 (THT-1-473-10)
- Brady Wire Markers