Shop All Wire Markers
Brady
Wire Markers, Legend 1, White/Red, PK25
Mfr # WM-1-RD-PK
Zoro # G4687807
product price: $50.99
/pk 25, $2.04/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 1
- Color White on Red
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-1-RD-PK
- Zoro # G4687807
- UPC # 66282090957
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Colored Card |
Legend | 1 |
Color | White on Red |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 1,White/Red,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Argon Sign, D476RB (D476RB)
- AZAR DISPLAYS 8.5"W x 3.5"H Angled Sign Holder, PK10 (112761)
- MECHANIX WEAR Large Coyote Anti-Vibration Gloves (MG-F72-010)
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Red (10215838)
- BRADY 3" White Paper Label, THT-19-424-1 (THT-19-424-1)
- BRADY 3" x 2" Silver Wire Marker, Polyester (THT-19-434-1)
- BRADY Porta-Pack Wire Markers, Assorted, PK10 (PWM-A-Z,0-15)
- BRADY Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 3-16in Dia X 7'L, Black-White, (M21-187-C-342)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-03 (SCNC-03)
- BRADY White Tedlar(R) Wire Marker, THT-21-437 (THT-21-437)
- BRADY Silver Polyester Wire Marker, THT-37-434-10 (THT-37-434-10)
- Brady Electrical Labels