Shop All Wire Markers
Brady
Wire Markers, Legend 1, White/Green, PK25
Mfr # WM-1-GR-PK
Zoro # G4687840
product price: $53.59
/pk 25, $2.14/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 1
- Color White on Green
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-1-GR-PK
- Zoro # G4687840
- UPC # 66282090952
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Colored Card |
Legend | 1 |
Color | White on Green |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 1,White/Green,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-676)
- DURABLE CORP 36" X 96" Tire Link Mat Tire Link Mat (108H3696)
- NAPCO Relay Module, White, For Gemini Panels (RM3008)
- SHOWA SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, L, 12PK (KV300-L)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-5 (LAT-16-361-5)
- BRADY Write On Wire Marker, Nylon White, LAT-40-799-5 (LAT-40-799-5)
- BRADY Wire Markers, Legend T3, Black/White, PK25, WM-T3-PK (WM-T3-PK)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 46 to 90, 10PK (PWM-PK-14)
- BRADY White Polyester Wire Marker, THT-103-473-10 (THT-103-473-10)
- BRADY White Vinyl Wire Marker Tape, WRAP-10-427 (WRAP-10-427)
- SEYMOUR MIDWEST Seymour 20-379 20 oz. Fluorescent Pink 3 Series Inverted Wb Marker (43281008402)
- Brady Wire Markers