Shop All Wire Markers
Brady
Wire Markers, Legend 1 to 6, Blk/Wht, PK25
Mfr # WM-1-6-PK
Zoro # G4692095
product price: $63.49
/pk 25, $2.54/ea
$63.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 1 to 6
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-1-6-PK
- Zoro # G4692095
- UPC # 66282090900
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Consecutive Numbers Repeated Wire Marker |
Legend | 1 to 6 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 1 to 6,Blk/Wht,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILICERS Overshoe, Black, XXL, PR (200417)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size 3XL (TCG75B-3XL+HVSL)
- PETZL ASAPSORBER AXESS Energy Absorber for ASAP (L071CB00)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- BRADY Wire Markers, Legend 6, Black/White, PK25, WM-6-SC-PK (WM-6-SC-PK)
- BRADY Clip Sleeve Wire Mrkrs, 5, Blk/Wht, PK10, SCN09-5 (SCN09-5)
- BRADY Write On Wire Marker, Nylon White, LAT-40-799-5 (LAT-40-799-5)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-A-M (SCN10-A-M)
- BRADY Alphabetical Vinyl Cloth Upper Case Wire Marking Cards, A 900 Total, 25PK (WM-A-PK)
- BRADY Clip Sleeve Wire Mrkrs, B, Blk/Wht, PK10, SCN09-B (SCN09-B)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T050X000YKM-BK)
- Brady Wire Markers