Shop All Wire Markers
Brady
Wire Markers, Legend 1 to 5, Blk/Wht, PK25, WM-1-5-PK
Mfr # WM-1-5-PK
Zoro # G4692101
product price: $55.95
/pk 25, $2.24/ea
$55.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 1 to 5
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-1-5-PK
- Zoro # G4692101
- UPC # 66282090885
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Consecutive Numbers Repeated Wire Marker |
Legend | 1 to 5 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 1 to 5,Blk/Wht,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY NFR Label, 5-7/8 In. H, 4 In. W, PK100 (121075)
- CONDOR Spill Kit, Universal (35ZR69)
- CONDOR Knit Glove, Poly/Cotton, L, PR (2ELK5)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, L (61454)
- BRADY 1/4" x 1/4" White Label, Polyester (THT-11-423-10)
- BRADY Wire Markers, Legend 11, Black/White, PK25, HH-11-PK (HH-11-PK)
- BRADY 2" x 11/32", Wire Marker, Wire Sleeve, Write On Legend, White, 3PS-187-2-WT-S (3PS-187-2-WT-S)
- BRADY ClipSleeve Wire Markers Size 07 Nylon 18 AWG - 18 AWG, 3 Pack of 300 Each, 300PK (SCN07-3)
- BRADY Clip Sleeve Wire Mrkrs, N-Z, Blk/Wht, PK13, SCN15-N-Z (SCN15-N-Z)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-2.5 (LAT-18-361-2.5)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X650VAM)
- Brady Electrical Labels