Shop All Wire Markers
Brady
Wire Markers, Legend 1 to 5, Blk/Wht, PK25, TMXM-1-5-PK
Mfr # TMXM-1-5-PK
Zoro # G4692409
product price: $111.99
/pk 25, $4.48/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 1 to 5
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # TMXM-1-5-PK
- Zoro # G4692409
- UPC # 66282090565
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Numbers Repeated Fine Wire Marker |
Legend | 1 to 5 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 1 to 5,Blk/Wht,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YM)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2082G)
- NORCO Calibration Gas Cylinder, 103L (J101650PA)
- MCR SAFETY Bifocal Safety Reading Glasses, +2.00 (DM13H20PF)
- BRADY Wire Markers, Legend 2, Black/White, PK25, HH-2-PK (HH-2-PK)
- BRADY Wire Marker Book, Write-On, Self-Adhesive (PWS-PK-14)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN09-2 (SCN09-2)
- BRADY 2" x 1-21/32" White Wire Marking Sleeves, B33-1000-2-342 (B33-1000-2-342)
- BRADY Write On Wire Marker, Polyester White, LAT-3-747-10 (LAT-3-747-10)
- BRADY Wire Marker, Rectangle, White, 19/32" W (BM-15-390)
- BRADY White Vinyl Wire Marker Tape, WRAP-4-427 (WRAP-4-427)
- Brady Electrical Labels