Shop All Wire Markers
Brady
Wire Markers, Legend 1, Black/White, PK5
Mfr # WM-1-VP
Zoro # G4687755
product price: $11.69
/pk 5, $2.34/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 1
- Color Black on White
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
- Label Type Repositionable Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-1-VP
- Zoro # G4687755
- UPC # 66282012601
- Country of Origin United States
- Category Wire Markers
Details
Item | Numerical Legend Wire Marking Value Pack |
Legend | 1 |
Color | Black on White |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Description
Wire Markers,Legend 1,Black/White,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES CO Monitor Calibration Kit (9872-60)
- DUPONT Tyvek 400 Shirt (TY303SWHLG0050VP)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz XL, Blk/Ylw, PR (IEX-MIGL-05-XL)
- ZORO SELECT Warning Light, Strobe, Red, 12 to 80VDC (2ERP1)
- BRADY White Polyester Wire Marker, THT-149-422-10 (THT-149-422-10)
- BRADY Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-YL-S (3PS-187-2-YL-S)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN13-A (SCN13-A)
- BRADY Clip Sleeve Wire Mrkrs, 4, Blk/Wht, PK10, SCN09-4 (SCN09-4)
- BRADY 1-13/64" x 1-1/2", Laminating Wire and Cable Markers, Write On Legend, White on Translucent (LAT-35-361-2.5)
- BRADY White Vinyl Wire Marker, THT-107-439 (THT-107-439)
- MUTUAL INDUSTRIES Fire Hydrant Marker (Snow) (17707)
- Brady Wire Markers