Shop All Wire Markers
Brady
Wire Markers, Legend 1, Black/White, PK25, TMXM-1-PK
Mfr # TMXM-1-PK
Zoro # G4689557
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 1-Jan
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # TMXM-1-PK
- Zoro # G4689557
- UPC # 66282090558
- Country of Origin United States
- Category Wire Markers
Details
Item | Fine Wire Marker |
Legend | 1-Jan |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 1,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Warning Light, LED, 120VAC, White, 65 FPM (125XBRMW120A)
- WEARWELL Interlocking Mat Edging, Nitrile Rubber, 3 ft 3 in Long x 3 in Wide, 5/8 in Thick (572)
- ELECTROMARK Quality Inspection Label, 5/8 In. H, PK350, Y604693 (Y604693)
- CHILL-ITS BY ERGODYNE Sweatband, White, Universal, Terrycloth (6550)
- BRADY White Polypropylene Wire Marker, THT-17-449-3 (THT-17-449-3)
- BRADY White Polyester Wire Marker, THT-17-7546-3 (THT-17-7546-3)
- BRADY Wire Markers, NEMA, Color White, PK25 (TWM-COL-WT-PK)
- BRADY Wire Markers, Legend 4, Black/White, PK25, TMM-4-PK (TMM-4-PK)
- BRADY White Paper Wire Marker, THT-166-424-2 (THT-166-424-2)
- BRADY Wire Markers, Legend 8, Black/White, PK25, HH-8-PK (HH-8-PK)
- GARDNER BENDER Wire Markers (numbers 46-90) (42-030)
- Brady Wire Markers