Shop All Wire Markers
Brady
Wire Markers, Legend 1, Black/White, PK25, TMM-1-PK
Mfr # TMM-1-PK
Zoro # G4690126
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 1
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 212°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # TMM-1-PK
- Zoro # G4690126
- UPC # 66282090432
- Country of Origin Mexico
- Category Wire Markers
Details
Item | Numerical Minature Legend Wire Marking Card |
Legend | 1 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 212°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 1,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (1734524)
- RAE Pavement Stencil, 34"W, 0.063" Thick, White (STL-116-53614)
- BRADY Pipe Marker, Sprinkler Fire, 1 In.H (20466)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, XL (3RUW9)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-55-361-1 (LAT-55-361-1)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TMM-3-PK (TMM-3-PK)
- BRADY Porta-Pack Wire Markers, 15, Blk/Wht, PK10 (PWM-15)
- BRADY 3" x 2" Silver Wire Marker, Polyester (THT-19-434-1)
- BRADY 2" x 21/64" White Label, Irradiated Polyolefin, 3PS-187-2-WT (3PS-187-2-WT)
- BRADY Wire Marker, Preprintd, Self-Lamintng, PK25 (SLF-1-33-PK)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-342 (B33-187-2-342)
- Brady Wire Markers