Shop All Wire Markers
Brady
Wire Markers, Legend 1, Black/White, PK25, CAB-1-PK
Mfr # CAB-1-PK
Zoro # G4691386
product price: $149.99
/pk 25, $6.00/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 1
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 158°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # CAB-1-PK
- Zoro # G4691386
- UPC # 66282090190
- Country of Origin United States
- Category Wire Markers
Details
Item | Cable Marker |
Legend | 1 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 158°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 1,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK12 (410KAS12RED)
- OBERON Hi-Vis FR/ARC-Rated 7.5 oz 88/12 Safety Vest, Snap Closure, Hi-Vis Yellow, XL (ZFA106-XL)
- 3M Safety Glasses, Gray Anti-Fog, Scratch-Resistant (SF409XAS-PNK)
- PIG PIG Spill Kit, Chem/Hazmat, Black (KIT322)
- BRADY White Vinyl Wire Marker Tape, WRAP-10-427 (WRAP-10-427)
- BRADY Numerical Wire Markers Repositionable Vinyl Cloth 1.5 in H Legend: 12, 900 Total, 25PK (WM-12-PK)
- BRADY Clip Sleeve Wire Mrkrs, 6, Blk/Wht, PK10, SCN09-6 (SCN09-6)
- BRADY Silver Polyester Wire Marker, THT-5-434-10 (THT-5-434-10)
- BRADY Wire Marker, Preprintd, Self-Lamintng, PK25 (SLF-1-33-PK)
- BRADY 2" x 15/64" White Label, Irradiated Polyolefin, PS-125-2-WT (PS-125-2-WT)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VXM-BK)
- Brady Wire Markers