Shop All Wire Markers
Brady
Wire Markers, Legend 1-33, Black/Wht, PK25
Mfr # HH-1-33-PK
Zoro # G4692725
product price: $61.19
/pk 25, $2.45/ea
$61.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 1 to 33
- Color Black on White
- Material Acetate Cloth
- Temp. Range -40°F to 221°F
- Label Type Harsh Environment, Heat Resistant, Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HH-1-33-PK
- Zoro # G4692725
- UPC # 66282090217
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Number Wire Marker |
Legend | 1 to 33 |
Color | Black on White |
Material | Acetate Cloth |
Temp. Range | -40°F to 221°F |
Label Type | Harsh Environment, Heat Resistant, Permanent Adhesive Label |
Description
Wire Markers,Legend 1-33,Black/Wht,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Propionate Lite Face Shield 9x15.5x0.06 Dark GRN Unbound (29086)
- PAULSON Welding Safety Goggles, Shade 5.0 Anti-Fog Lens (510-ES5)
- ELKAY PLASTICS CO Multipack Equipment Tags, inClean, Dirty, Repairin, 2-5/16inL x 4-3/4inW, Assorted Colors, 750/Pack (TMUL)
- MSA SAFETY Full Body Harness, Vest Style, Universal (10155875)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-3-PK (WM-3-PK)
- BRADY White Polyester Wire Marker, THT-103-473-10 (THT-103-473-10)
- BRADY Wire Marker Book, Write-On, Laminatng, PK10 (PWC-PK-36)
- BRADY Clip Sleeve Wire Mrkrs, 4, Blk/Wht, PK10, SCN09-4 (SCN09-4)
- BRADY Silver Polyester Wire Marker, THT-17-7576-3 (THT-17-7576-3)
- BRADY 51/64" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-74-427-10)
- BRADY Silver Polyester Wire Marker, THT-7-480-3 (THT-7-480-3)
- Brady Wire Markers