Shop All Wire Markers
Brady
Wire Markers, Legend 1-3, Black/Sil, PK25
Mfr # AF-1-3-PK
Zoro # G4692810
product price: $63.99
/pk 25, $2.56/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 1 to 3
- Color Black on Silver
- Material Aluminum Foil
- Temp. Range -40°F to 266°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # AF-1-3-PK
- Zoro # G4692810
- UPC # 66282090089
- Country of Origin United States
- Category Wire Markers
Details
Item | Consecutive Numbers Repeated Wire Marker |
Legend | 1 to 3 |
Color | Black on Silver |
Material | Aluminum Foil |
Temp. Range | -40°F to 266°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 1-3,Black/Sil,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vertical Glove Dispenser, Metal, 2 Boxes (6GKZ0)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RW)
- RADIANS Safety Glasses, Wraparound I/O Polycarbonate Lens, Anti-Fog, (RV0191ID)
- MASTER LOCK Master Lock Lock Labels With Clear Laminate Overlabel, Pkg Qty 40, (461)
- BRADY 1" x 1-1/2" Red on Translucent Label, Self Laminating Vinyl (PTL-31-427-RD)
- BRADY Clip Sleeve Wire Mrkrs, E, Blk/Wht, PK10, SCN09-E (SCN09-E)
- BRADY Wire Markers, Legend 650-674, Blk/Wht, PK25 (WM-650-674-PK)
- BRADY Wire Markers, Legend 8, Black/White, PK25, TMXM-8-PK (TMXM-8-PK)
- BRADY Porta-Pack Wire Markers, 15, Blk/Wht, PK10 (PWM-15)
- BRADY 3" x 2" White Label, Polyester (THT-19-423-1)
- KINTER 1.25 in. H X 0.06 in. W X 2 in. L Clear ADHESIVE TAGS Quad Wire Label Holder Plastic (109502-ACE)
- Brady Electrical Labels