Shop All Wire Markers
Brady
Wire Markers, Legend 0, Black/White, PK25, CAB-0-PK
Mfr # CAB-0-PK
Zoro # G4691395
product price: $149.99
/pk 25, $6.00/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 0
- Color Black on White
- Material Vinyl
- Temp. Range -40°F to 158°F
- Label Type Permanent Adhesive Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # CAB-0-PK
- Zoro # G4691395
- UPC # 66282090189
- Country of Origin United States
- Category Wire Markers
Details
Item | Cable Marker |
Legend | 0 |
Color | Black on White |
Material | Vinyl |
Temp. Range | -40°F to 158°F |
Label Type | Permanent Adhesive Label |
Description
Wire Markers,Legend 0,Black/White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Collared Disposable Coverall, Elastic Wrists and Ankles, 2XL, White, 6 Pack (TY125SWH2X0006G1)
- ERGODYNE Black Single Layer Neoprene Knee Sleeve, (600)
- PIG PIG Drum Spill Tray 32.25" L x 32.25" W x 8.25" H (DRM369)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, L, PR (27-607)
- BRADY Wire Markers, Legend 4, Black/White, PK25, TMM-4-PK (TMM-4-PK)
- BRADY 2" x 1" White Label, Polyester (THT-17-423-3)
- BRADY White Polyimide Wire Marker, THT-103-729-10 (THT-103-729-10)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 46 to 90, 10PK (PWM-PK-14)
- BRADY Clip Sleeve Wire Mrkrs, 3, Blk/Wht, PK10, SCN09-3 (SCN09-3)
- BRADY Wire Markers, Legend T3, Black/White, PK25, WM-T3-PK (WM-T3-PK)
- BRADY White Polyester Wire Marker, THT-17-7546-3 (THT-17-7546-3)
- Brady Wire Markers