Shop All Wire Markers
This Product is Discontinued
Brady
Wire Marker Sleeves, White, Labels/Roll: 50 (Discontinued)
Mfr # M71-1000-175-342
Zoro # G6084093
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP71
- Color White ( Matte )
- Width 1 13/17 in
- Height 1.66"
- Material Heat Shrink Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M71-1000-175-342
- Zoro # G6084093
- UPC # 662820810674
- Country of Origin United States
- Category Wire Markers
Dimensions
Width | 1 13/17 in |
Height | 1.66" |
Max. Wire Size | 0.95" |
Min. Wire Size | 1 AWG |
Label Height | 1 21/32 in |
Label Width | 1 49/64 in |
Minimum Wire Diameter | 0.38 in |
For Wire Diameter | 0.375 in to 0.95 in |
Maximum Wire Diameter | 0.95 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 49/64 in x 1 21/32 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.95 in, Minimum Wire Diameter 0.38 in, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number BMP71, Label Color White, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.