Shop All Label Maker Accessories
This Product is Discontinued
Brady
Wire Marker Sleeves, 84 In. W, 300 In. L (Discontinued)
Mfr # MC-187-342-YL
Zoro # G5798651
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53
- For Use With Mfr. No. BMP51, BMP53 Label Makers
- Material Permasleeve Heat-Shrink Polyolefin, B-342
- Standards ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
- Application Electrical Labeling, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # MC-187-342-YL
- Zoro # G5798651
- UPC # 754473083083
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 21/64 in |
Height | 7 ft |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 3/16 in x 7 ft |
Minimum Wire Diameter | 0.02 in |
Maximum Wire Diameter | 0.08 in |
Roll Width | 3/16 in |
Roll Length | 7 ft |
For Wire Diameter | 0.023 in to 0.08 in |
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Maximum Wire Gauge 20 AWG, Minimum Wire Gauge 28 AWG, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.