Shop All Wire Markers
Brady
Wire Marker, Rectangle, White, 19/32" W
Mfr # M6-15-390
Zoro # G208435434
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Width 19/32 in
- Label Height 5/32 in
- Adhesive Non-Adhesive
- Standards Halogen Free (DIN VDE 0472 Part 815)
- Application Electrical Labeling, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-15-390
- Zoro # G208435434
- UPC # 888434621776
- Country of Origin Australia
- Category Wire Markers
Dimensions
Label Width | 19/32 in |
Label Height | 5/32 in |
Roll Width | 19/32 in |
Roll Width - Tag-Style Cable & Wire Label Printer Labels | 19/32 in |
Roll Size (WxL) - Tag-Style Cable & Wire Labels | 19/32 in |
Tag Size - Tag-Style Cable & Wire Labels | 5/32 in x 19/32 in |
Description
Wire Marker, Adhesive Material Not Applicable, Adhesive Properties Not Applicable, Adhesive Type Not Applicable, Material Properties Halogen Free, Label Material Polypropylene, Label Color White, Label Finish Matte, Label Height 5/32 in, Label Width 19/32 in, Number of Labels Included 300, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, S, PK100 (93-311)
- TILLMAN Stick Welding Gloves, Cowhide Palm, XL, PR (1018XLB)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (RWG564S)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Alum Parking, 18" x 24", A-1824-24089 (A-1824-24089)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-34-66-PK (WM-34-66-PK)
- BRADY 1-1/2" x 5/8", Wire Marker, Wire Sleeve, Write On Legend, White, HX-375-150-WT (HX-375-150-WT)
- BRADY 1" x 15/64" White Wire Marker, Wire Sleeve, PS-125-2-WT-2 (PS-125-2-WT-2)
- BRADY White Polyester Wire Marker, THT-59-7546-10 (THT-59-7546-10)
- BRADY White Polyester Wire Marker, THT-36-473-10 (THT-36-473-10)
- BRADY Wire Markers, Legend 33, Black/Silver, PK25 (AF-33-PK)
- SUPCO High Pressure Switch, Opens 600 PSI (SHP600475)
- Brady Wire Markers