Shop All Wire Markers
Brady
Wire Marker, Rectangle, White, 1 3/16" W
Mfr # BM-30-390
Zoro # G008435429
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Width 1 3/16 in
- Label Height 5/32 in
- Application Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
- Standards Halogen Free (DIN VDE 0472 Part 815)
- Label Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # BM-30-390
- Zoro # G008435429
- UPC # 888434621721
- Country of Origin Australia
- Category Wire Markers
Dimensions
Label Width | 1 3/16 in |
Label Height | 5/32 in |
Roll Width | 1 3/16 in |
Roll Size (WxL) - Tag-Style Cable & Wire Labels | 1 3/16 in |
Roll Width - Tag-Style Cable & Wire Label Printer Labels | 1 3/16 in |
Tag Size - Tag-Style Cable & Wire Labels | 5/32 in x 1 3/16 in |
Description
Wire Marker, Adhesive Material Not Applicable, Adhesive Properties Not Applicable, Adhesive Type Not Applicable, Material Properties Halogen Free, Label Material Polypropylene, Label Color White, Label Finish Matte, Label Height 5/32 in, Label Width 1 3/16 in, Number of Labels Included 3,000, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Showa 460 Insulated 12 PVC Coated Gloves, 12PK (460XL)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Oil And Grease Storage Sign, Landscape (OS-NS-D-710-L-16961)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWH2X002500)
- ACCUFORM Safety Poster, 24 x 18In, FLEX PLSTC, ENG (SP124487L)
- BRADY Wire Marker Wand, Preprinted, Sleeve, PK13, SCN10-N-Z (SCN10-N-Z)
- BRADY Silver Polyester Wire Marker, THT-18-480-3 (THT-18-480-3)
- BRADY Heat Shrink Tube 1/4" x 2"H, White, Pk70 (PSPT-125-2-WT-R)
- BRADY White on Translucent Vinyl Wire Marker, THT-9-427-2.5-SC (THT-9-427-2.5-SC)
- BRADY Wire Marking Sleeves, White, Labels/Roll: 500 (PS-500-2-WT)
- BRADY Wire Markers, Legend 50-99, Blk/Wht, PK25 (TMXM-50-99-PK)
- PANDUIT Roll Wire Marker, "A", 8"L, PK10 (PMDR-A)
- Brady Wire Markers