Shop All Wire Markers
Brady
Wire Marker, Printd, Repos Self-Adhes, PK25, WM-6-PK
Mfr # WM-6-PK
Zoro # G2950026
product price: $52.29
/pk 25, $2.09/ea
$52.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 6
- Color Black on White
- Markers per Card 36
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-6-PK
- Zoro # G2950026
- UPC # 662820912828
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 0.25 in |
Label Height | 1.5 in |
Details
Item | Numerical Legend Wire Marking Card |
Legend | 6 |
Color | Black on White |
Markers per Card | 36 |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Background Color | White |
No. of Labels | 900 |
Standards | RoHS Directive compliant to 2005/618/EC MCV |
Label Material | Vinyl Cloth |
Legend Color | Black |
Marker Attachment Style | Repositional Self-Adhesive |
Description
Wire Marker, Preprinted, Legend 6, Color Black on White, Markers per Card 36, Material Vinyl Cloth B500, Temp. Range 175 Degrees F, Label Width 0.25 in, Label Height 1.5 in, Marker Attachment Style Repositional Self-Adhesive, No. of Labels 900, Label Material Vinyl Cloth, Background Color White, Legend Color Black, Standards RoHS Directive compliant to 2005/618/EC MCV, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOSOFT Not Applicable Disposable Foam Earplugs, Bullet Shape, 32 dB, Blue, 100 PK (BSF-D)
- ERB SAFETY Safety Goggles, Clear Frame, Clear (15149)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLY2X000100)
- ZORO SELECT Disposable Procedural Face Mask and Eye Shield, Universal, Blue, 25PK (3NMG3)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-6 (PWC-PK-6)
- BRADY Wire Markers, Legend T1, Black/White, PK25, WM-T1-PK (WM-T1-PK)
- BRADY Write On White Wire Marker Sleeves, PermaSleeve(R) Polyolefin, HX-1000-150-WT (HX-1000-150-WT)
- BRADY Wire Markers, Legend 1-9, Black/Sil, PK25 (AF-1-9-PK)
- BRADY Wire Markers, Legend X3, Black/White, PK25 (WM-X3-PK)
- BRADY Silver Polyester Wire Marker, THT-161-486-1 (THT-161-486-1)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-16-361-5 (LAT-16-361-5)
- Brady Wire Markers