Shop All Wire Markers
Brady
Wire Marker, Printd, Repos Self-Adhes, PK25, WM-4-PK
Mfr # WM-4-PK
Zoro # G2914371
product price: $61.55
/pk 25, $2.46/ea
$61.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend 4
- Color Black on White
- Markers per Card 36
- Material Vinyl Cloth
- Temp. Range -40°F to 176°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WM-4-PK
- Zoro # G2914371
- UPC # 662820912293
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 0.25 in |
Label Height | 1.5 in |
Details
Item | Numerical Legend Wire Marking Card |
Legend | 4 |
Color | Black on White |
Markers per Card | 36 |
Material | Vinyl Cloth |
Temp. Range | -40°F to 176°F |
Label Type | Repositionable Label |
Background Color | White |
No. of Labels | 900 |
Label Material | Vinyl Cloth |
Standards | RoHS Directive compliant to 2005/618/EC MCV |
Legend Color | Black |
Marker Attachment Style | Repositional Self-Adhesive |
Description
Wire Marker, Preprinted, Legend 4, Color Black on White, Markers per Card 36, Material Vinyl Cloth B500, Temp. Range 175 Degrees F, Label Width 0.25 in, Label Height 1.5 in, Marker Attachment Style Repositional Self-Adhesive, No. of Labels 900, Label Material Vinyl Cloth, Background Color White, Legend Color Black, Standards RoHS Directive compliant to 2005/618/EC MCV, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Speaker Strobe, Speaker Strobe, Red (SPSRL)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN ROMEO CT, MENS PR (A7111-10M)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHLG0025CS)
- AVENGER SAFETY FOOTWEAR Size 12 FRAMER ST, MENS PR (A7227-12W)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-MIN-PK (WM-MIN-PK)
- BRADY 1-49/64" x 15/64" White Irradiated Heat Shrink Polyolefin Wire Marker Sleeves (M71-125-175-342)
- BRADY Porta-Pack Wire Marker Book Legend: 1, 2, 3, A, B, C, T1, T2, T3, L1, L2, L3, 10PK (PWM-PK-9)
- BRADY White on Translucent Vinyl Wire Marker, THT-10-427-1.5-SC (THT-10-427-1.5-SC)
- BRADY Wire Markers, Legend 4, Black/White, PK25, TWM-4-PK (TWM-4-PK)
- BRADY Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-YL-S (3PS-187-2-YL-S)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X025H1M)
- Brady Wire Markers