Shop All Wire Markers
Brady
Wire Marker, Permanent, Polyester, Gloss
Mfr # B33-362-483
Zoro # G011755507
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Width 3 in
- Label Height 1 in
- Adhesive Adhesive
- Application Data and Telecommunications Labeling, Wire and Cable Labeling
- Standards CSA Certified, RoHS Compliant to 2011/65/EU (Pass 2015/863), UL969
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B33-362-483
- Zoro # G011755507
- UPC # 888434626214
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 3 in |
Label Height | 1 in |
Core Diameter | 2 in |
Roll Width | 3 in |
Description
Wire Marker, Adhesive Material Rubber, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Halogen-Free, Label Material Polyester, Label Color White, Label Finish Gloss, Label Height 1 in, Label Width 3 in, Number of Labels Included 900, Compatible Mfr Part Number i3300, i5300, Compatible Grainger Part Number 54YN75, 54YN76, 54YN77, 792VR1, 792VR2, 792VR5, 792VR6, Recommended Ribbon B30-R6000, Printer Series Compatibility BBP33, i3300, i5300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman 420D Jacket Black (3307J-M)
- REFRIGIWEAR Medium Vest Hi-Vis Iron-Tuff Lime (0399RHVLMEDL2)
- WESTWARD Knee Pads, Soft, Foam, Univ, PR (12F681)
- LYLE Emergency Sign, 14" W, 10" H, 0.040" Thick, U7-1107-NA_14x10 (U7-1107-NA_14x10)
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN09-2 (SCN09-2)
- BRADY Clip Sleeve Wire Mrkrs, 1, Blk/Wht, PK50, SCN23-1 (SCN23-1)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-19-361-1 (LAT-19-361-1)
- BRADY White Tedlar(R) Wire Marker, THT-1-437-10 (THT-1-437-10)
- BRADY 3" x 1" White Label, Ultra Aggressive Polyester (THT-18-483-3)
- BRADY Wire Markers, Legend 1 to 33, Blk/Wht, PK5 (WM-1-33-VP)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-9 (SDR-9)
- Brady Electrical Labels