Shop All Label Maker Accessories
Brady
Wire Marker Label, Black/White/Clear
Mfr # M-53-427
Zoro # G5528363
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53
- For Use With Mfr. No. BMP41, BMP51, BMP53 Label Makers
- Material Self Laminating Vinyl
- Standards ASTM D1000, ASTM D2979, ASTM G155, UL Recognized
- Application Data and Telecommunications Labeling, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M-53-427
- Zoro # G5528363
- UPC # 662820999720
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 4 in |
Min. Wire Size | 0.318 in |
Max. Wire Size | 0.85 in |
Height | 1 in |
Label Size | 4 in x 1 in |
Maximum Wire Diameter | 0.96 in |
Printable Portion Height | 1 in |
Label Width | 1 in |
Label Height | 4 in |
For Wire Diameter | 0.425 in to 0.957 in |
Printable Portion Width | 1 in |
Minimum Wire Diameter | 0.43 in |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 12X338, 21U176, 29YJ26, Compatible Mfr Part Number R4300, Label Color White, Label Finish Matte, Label Height 4 in, Label Width 1 in, Maximum Wire Diameter 0.96 in, Minimum Wire Diameter 0.43 in, Printer Series Compatibility BMP41, BMP51, BMP53, Recommended Ribbon R4300, Material Series B-427, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, PS Vinyl, 1in.Hx1in.W, Danger, PK10 (60191)
- HONEYWELL HOWARD LEIGHT FirmFit(TM) Disposable Foam Ear Plugs, Cylinder Shape, 30 dB, Orange, 100 PK (FF-30)
- AEROWASH Refill Bottles For 75 Series Eyewash Sta (AW16OZEPUS)
- FIRST AID ONLY Eye Wash 5-Piece Set, 1oz., White (FAO7009)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-1000-2-WT)
- BRADY Label Tape Cartridge, Blue, 2.25Inx100ft (113209)
- BRADY Label Tape Cartridge, Ylw, 1.125Inx100ft (113194)
- BRADY Ribbon Cartridge, 290 ft. L, Black, PK2 (52042)
- BRADY Battery Quick Charger (BMP41-QC)
- BRADY Ribbon, White, 4-21/64 In. (B30-R4400-WT)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-187-C-342-YL)
- Brady Label Maker Accessories