Shop All Label Maker Accessories
This Product is Discontinued
Brady
Wire Marker Label, Black/White/Clear (Discontinued)
Mfr # M-143-427
Zoro # G5661241
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53
- For Use With Mfr. No. BMP41, BMP51, BMP53 Label Makers
- Material Self Laminating Vinyl
- Standards ASTM D1000, ASTM D2979, ASTM G155, UL Recognized
- Application Data and Telecommunications Labeling, Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M-143-427
- Zoro # G5661241
- UPC # 662820647614
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 1 1/4 in |
Max. Wire Size | 0.27 in |
Height | 1 in |
Min. Wire Size | 0.159 in |
Label Size | 1 1/4 in x 1 in |
For Wire Diameter | 0.134 in to 0.24 in |
Label Height | 1 1/4 in |
Minimum Wire Diameter | 0.13 in |
Printable Portion Height | 1/2 in |
Label Width | 1 in |
Maximum Wire Diameter | 0.24 in |
Printable Portion Width | 1 in |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Matte, Label Height 1 1/4 in, Label Width 1 in, Maximum Wire Diameter 0.24 in, Minimum Wire Diameter 0.13 in, Printer Series Compatibility BMP41, BMP51, BMP53, Recommended Ribbon R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 00 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.