Shop All Wire Markers
Brady
Wire Marker Card Repositionable Vinyl Cloth Legend: 1 to 18 900 Total, 25PK
Mfr # WM-1-18-PK
Zoro # G308584209
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 1 to 18
- Color Black on White
- Material Vinyl Cloth
- Label Width 0.45 in
- Label Height 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # WM-1-18-PK
- Zoro # G308584209
- UPC # 662820908241
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 0.45 in |
Label Height | 1.5 in |
Details
Item | Wire Marker |
Legend | 1 to 18 |
Color | Black on White |
Material | Vinyl Cloth |
Mounting | Repositionable Rubber |
Application | Wire and Cable Labeling |
Includes | 25 Cards |
Description
B-500 Repositionable Vinyl Cloth wire markers from Brady are perfect for your general wire marking needs. Card-mounted wire markers allow for quick, on-the-spot wire marking. Brady B-500 Repositionable Vinyl Cloth holds tightly to surfaces but allows item to be repositioned with ease if necessary. Excellent flexibility for wrapping around curved surfaces. Withstands moderate heat, oil, water and dirt.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL N95 Valved Respirator with Gasket (1 pk) (48-73-4001)
- CONDOR Leather Drivers Gloves, Cowhide, M, PR (29JV31)
- PIG PIG Quick Deploy Leak Diverter, Clear, 4 lb. (TLS461-CL)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, NOTICE No Chemicals In Trash Sign With Symbol, Landscape, 10PK (OS-NS-D-35-L-16052-10PK)
- BRADY White on Translucent Vinyl Wire Marker, THT-121-427-1-SC (THT-121-427-1-SC)
- BRADY 1" x 2-1/2" Green on Translucent Label, Vinyl (PTL-21-427-GR)
- BRADY 51/64" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-74-427-10)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-03 (SCNC-03)
- BRADY Silver Polyester Wire Marker, THT-17-435-3 (THT-17-435-3)
- BRADY White Tedlar(R) Wire Marker, THT-5-437-10 (THT-5-437-10)
- BRADY 2" x 27/32" White Wire Marking Sleeves, B33-500-2-342 (B33-500-2-342)
- Brady Electrical Labels