Shop All Wire Markers
Brady
Wire Marker Book, Write-On, Laminatng, PK10
Mfr # PWC-PK-36
Zoro # G6155037
product price: $42.15
/pk 10, $4.22/ea
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend No Text
- Color Clear/White
- Markers per Card 15 Markers at 6 in Width, 30 Markers at 3 in Width
- Material Vinyl
- Temp. Range -40°F to 158°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PWC-PK-36
- Zoro # G6155037
- UPC # 662820354031
- Country of Origin Mexico
- Category Wire Markers
Dimensions
Label Width | 1.0 in |
Label Height | 3.0 in |
Details
Item | Self-Laminating Blank Wire Book |
Legend | No Text |
Color | Clear/White |
Markers per Card | 15 Markers at 6 in Width, 30 Markers at 3 in Width |
Material | Vinyl |
Temp. Range | -40°F to 158°F |
Label Type | Self Laminating, Write-On |
Background Color | White |
Marker Attachment Style | Self-Laminating |
Standards | Compliant with RoHS Directive |
Label Material | Vinyl Film |
Write-On Area | 1.00 in W x 0.75 in H and 1.00 in W x 1.00 in H |
No. of Labels | 45 |
Description
Wire Marker Book, Write-On, Legend (Blank), Color White, Markers per Card 15 Markers at 6 in Width, 30 Markers at 3 in Width, Material Self-Laminating Vinyl B-292, Temp. Range -40 Degrees to 158 Degrees F, Label Width 1.0 in, Label Height 3.0 in, Marker Attachment Style Self-Laminating, No. of Labels 45, Write-On Area 1.00 in W x 0.75 in H and 1.00 in W x 1.00 in H, Label Material Vinyl Film, Background Color White, Standards Compliant with RoHS Directive, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, Xl, Black (6T561)
- COMPASS Exit Sign with Emergency Lights, 7 1/4 in H x 18 in W, White/Red, 2 Faces, Wall/Ceiling Mounting (CCRRC)
- ZORO SELECT Flagging Tape, Orng Glo/Blk, 150ft, 1-3/16" (SOGBK-200)
- TARTAN TrtnLbelProtectonTpe3765,120m, PK8 (3765)
- BRADY Wire Markers, Legend 6, Black/White, PK25, HH-6-PK (HH-6-PK)
- BRADY Clip Sleeve Wire Mrkrs, A, Blk/Wht, PK10, SCN13-A (SCN13-A)
- BRADY White Polyester Wire Marker, THT-103-473-10 (THT-103-473-10)
- BRADY Wire Marker Book, Write-On, Self-Laminatng, PWC-PK-1 (PWC-PK-1)
- BRADY Wire Markers, Legend 12, Black/White, PK25, HH-12-PK (HH-12-PK)
- BRADY White Vinyl Wire Marker, THT-17-351-3 (THT-17-351-3)
- BRADY 2" x 1/2" White Label, Polyester (THT-53-423-3)
- Brady Wire Markers