Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Wire and Cable Label, White, Matte Finish
Mfr # M5-125-1-342
Zoro # G309440115
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP51, BMP53, M510, M511
- Labels per Roll 80
- Standards MIL-STD-202, RoHS Compliant, SAE AS-81531, SAE AS23053/5 (Class 1), UL Recognized to UL 224
- Application Electrical Labeling, Wire and Cable Labeling
- Shrink Ratio 3:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M5-125-1-342
- Zoro # G309440115
- UPC # 888434592793
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Minimum Wire Diameter | 0.05 in |
Roll Width | 1 in |
Core Diameter | 1/8 in |
Maximum Wire Diameter | 0.11 in |
Label Height | 15/64 in |
Label Width | 1 in |
Description
Wire and Cable Label, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.05 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 22 AWG, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Hydrogen Chloride, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy (34L-HCL-15)
- PIP Grippaz Skins, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 50 PK (67-256/XL)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (9178NFOXXL)
- CORDOVA Cooling Towel, Cold Snap, Blue (CT100)
- BRADY Raised Panel Label, Black, Labels/Roll: 125 (B30EP-177-593-BK)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (M61C-375-430)
- BRADY Precut Label Roll Cartridge, Black/White (M4C-1000-422)
- BRADY Label Cartridge, White, Labels/Roll: 750 (M71-10-423)
- BRADY Label, Vinyl, Color Green, 1/2" W (M6C-500-595-GN)
- BRADY BBP33 PermaSleeve 0.187 in Dia x 1 in W Polyolefin White Roll of 1500 (B33-187-2-312-2)
- BRADY Label Tape Cartridge, Black/Orange, Labels/Roll: Continuous (M21-500-595-OR)
- Brady Label Maker Tapes, Labels, Signs & Tags