Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Wire and Cable Label, White, Matte Finish
Mfr # M4-125-075-342
Zoro # G209440055
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511
- Labels per Roll 80
- Standards Compliant with Directive 2011/65/EU and 2015/863
- Shrink Ratio 3:1
- Adhesive Non-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M4-125-075-342
- Zoro # G209440055
- UPC # 888434591482
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Minimum Wire Diameter | 0.05 in |
Roll Width | 3/4 in |
Label Width | 3/4 in |
Maximum Wire Diameter | 0.11 in |
Label Height | 15/64 in |
Core Diameter | 1/8 in |
Description
Wire and Cable Label, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.05 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 22 AWG
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Self Adhesive Clear Acrylic Wall Sign Holder Frame 17'' W x 11'' H -Landscape / Horizontal, 2PK (122037-2PK)
- NMC Danger Watch For Falling Material Sign, D622AB (D622AB)
- PRIMELINE TOOLS 4 in. House Number 1, Diecast, Black Finish (5 Pack) (MP4111-5)
- ROLL PRODUCTS HMIG Label, 1-1/2 In. x 2-1/2 In., PK250 (163-0013)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-423)
- BRADY Tube Label, Black on White, Labels/Roll: 80 (M-114-490)
- BRADY Label, 1/2 in W, White (M6-5-422)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (120847)
- BRADY Label Cartridge, Black on White, Labels/Roll: 240 (M-83-492)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (B30C-4000-432)
- NEVS 3/4" wide x 500" Green Labeling Tape (T-75-Green)
- Brady Label Maker Tapes, Labels, Signs & Tags