Shop All Label Maker Accessories
This Product is Discontinued
Brady
Wire and Cable Identification Label (Discontinued)
Mfr # XC-750-595-OR-BK
Zoro # G5503827
This Product is Discontinued
Key Features
- Printer Series Compatibility IDXPERT Handheld Labeler, LABXPERT Handheld Labeler
- For Use With IDXPERT(TM) and LABXPERT(TM) Printer
- Material Vinyl
- Standards ASTM D 2979, ASTM D 523
- Application Data and Telecommunications Labeling, Electrical Labeling, General Identification, Laboratory Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # XC-750-595-OR-BK
- Zoro # G5503827
- UPC # 754473197025
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 19 in |
Height | 3/4 in |
Label Size (WxL) | 3/4 in |
Roll Size | 3/4 in x 30 ft |
Label Width | 3/4 in |
Roll Length | 30 ft |
Description
Continuous Label Roll Cartridge, Compatible Mfr Part Number R6000HF, Label Color Orange, Label Finish Gloss, Label Material Vinyl, Label Width 3/4 in, Printer Series Compatibility IDXPERT Handheld Labeler, LABXPERT Handheld Labeler, Ribbon Color Black, Roll Length 30 ft, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Text No Legend, Adhesive Adhesive, Adhesive Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.