Shop All Label Maker Accessories
Brady
Wire and Cable Flag Label, White
Mfr # A55-6-483
Zoro # G2850260
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility A5500
- For Use With BradyPrinter A5500
- Material Polyester
- Standards ASTM B117, ASTM D1000, ASTM D2979, ASTM G155, CSA, UL Recognized
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # A55-6-483
- Zoro # G2850260
- UPC # 754473626891
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 in |
Height | 2 1/2 in |
Label Size (HxW) - Flag-Style Cable & Wire Labels | 2 in x 2 1/2 in |
For Wire Diameter | 0.13 in to 0.5 in |
Label Height | 2 1/2 in |
Minimum Wire Diameter | 0.13 in |
Maximum Wire Diameter | 0.5 in |
Label Width | 2 in |
Description
Precut Label Roll, Adhesive Material Rubber, Adhesive Properties Aggressive Adhesive, Adhesive Type Permanent, Label Material Polyester, Label Color White, Label Finish Gloss, Label Height 2 1/2 in, Label Width 2 in, Number of Labels Included 2,200, Compatible Mfr Part Number A5500, SSR6002, Compatible Grainger Part Number 60EX27, Recommended Ribbon SSR6002, Printer Series Compatibility A5500, Maximum Wire Diameter 0.5 in, Minimum Wire Diameter 0.13 in, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Hard Hat Label, Black, Red/White, PK4 (50193)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18105841)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 2XL, 1 PR (2076-XXL (11))
- MSA SAFETY Sun Shield, For Use With Slotted V-Gard(R) Cap Gray/White (697290)
- BRADY Ribbon Cartridge, 4-2/5 In. W, White, PK2 (52044)
- BRADY Battery Quick Charger (BMP41-QC)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R6200)
- BRADY Thermal Transfer Printer Labels, Amber (THT-14-724-10)
- BRADY Ribbon, Black, 4-1/9 In. W, 200 ft. L (96089)
- BRADY Vinyl Wire Label, Translucent/White (B33RO-294-427)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-187-C-342-YL)
- Brady Label Maker Accessories