Shop All Wire Markers
Brady
White Wire Wrap Wire Marker Tape, WRAP-6-472
Mfr # WRAP-6-472
Zoro # G6901605
product price: $1,592.99
/ea
Free Shipping & Returns
$1,592.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black on White
- Printer Series Compatibility Wraptor A6500, Wraptor Wire Marking System
- Material Wire Wrap
- Label Type Flame Retardant
- Label Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WRAP-6-472
- Zoro # G6901605
- UPC # 662820653004
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 2 in |
Label Height | 3 in |
Printable Portion Width | 2 in |
Printable Portion Height | 1 5/8 in |
Maximum Wire Diameter | 0.32 in |
Minimum Wire Diameter | 0.13 in |
For Wire Diameter | 0.13 in to 0.32 in |
Label Size | 3 in x 2 in |
Description
Precut Label Roll Cartridge, Label Material Polyimide, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA88, Compatible Mfr Part Number R4302, Label Color White, Label Finish Matte, Label Height 3 in, Label Width 2 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Printer Series Compatibility Wraptor A6500, Wraptor Wire Marking System, Recommended Ribbon R4302, Material Series B-472, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Cooling Beanie (8408)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A4, PR (24-0513W/8M)
- EAGLE MFG 2 gal Yellow Galvanized Steel Type I Safety Can Diesel (UI20SY)
- GLOBAL EQUIPMENT Global Industrial„¢ Standard Disposable Shoe Covers, Size 12-15, White, 150 Pairs/Case (KC-W-40G-XL-SC)
- BRADY 2" x 27/32" White Wire Marking Sleeves, B33-500-2-7642 (B33-500-2-7642)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: A to Z, 10PK (PWM-PK-12)
- BRADY Wire Markers, Legend T3, Black/White, PK25, WM-T3-PK (WM-T3-PK)
- BRADY 1" x 1-1/2" Red on Translucent Label, Self Laminating Vinyl (PTL-31-427-RD)
- BRADY Wire Markers, Legend T1, Black/White, PK25, WM-T1-PK (WM-T1-PK)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TWM-3-PK (TWM-3-PK)
- BRADY White Polyester Wire Marker, THT-18-422-3 (THT-18-422-3)
- Brady Wire Markers