Shop All Wire Markers
Brady
White Wire Wrap Wire Marker Tape, THT-5-472-10
Mfr # THT-5-472-10
Zoro # G6928056
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Matte )
- Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT
- Material Wire Wrap
- Label Type Flame Retardant
- Label Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-5-472-10
- Zoro # G6928056
- UPC # 662820986447
- Country of Origin United States
- Category Wire Markers
Dimensions
Label Width | 1 in |
Label Height | 1/2 in |
Core Diameter | 3 in |
Printable Portion Width | 1 in |
Printable Portion Height | 1/2 in |
Minimum Wire Diameter | 0.06 in |
Maximum Wire Diameter | 0.16 in |
For Wire Diameter | 0.06 in to 0.16 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1/2 in x 1 in |
Description
Precut Label Roll Cartridge, Label Material Polyimide, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA87, 2TYP9, Compatible Mfr Part Number IP-R4307, R4307, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Width 1 in, Maximum Wire Diameter 0.16 in, Minimum Wire Diameter 0.06 in, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT, Recommended Ribbon IP-R4307, R4307, Material Series B-472
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Facepiece 5000 Series Organic VaporP95 Disposable Respirator, With Filters (50051138660692)
- BRADY Training Poster, 22 x 26In, FLEX PLSTC, ENG (53202)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (50250)
- HILLMAN English Silver Restroom Decal 2 in. H X 8 in. W, 6PK (839814)
- BRADY White Paper Wire Marker, THT-166-424-2 (THT-166-424-2)
- BRADY Silver Polyester Wire Marker, THT-55-434-1 (THT-55-434-1)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-2.5 (LAT-17-361-2.5)
- BRADY Wire Markers, Legend 4, Black/White, PK25, TWM-4-PK (TWM-4-PK)
- BRADY Wire Marker, Preprintd, Self-Lamintng, PK25 (SLF-1-33-PK)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-7642 (B33-187-2-7642)
- 3M Wire Markr Refill, Preprintd, Self-Adhesiv, SDR-3 (SDR-3)
- Brady Electrical Labels